Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK144
Mfr # GLC-01516
Zoro # G5965452
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Labware Nominal Capacity - English 4 oz
- Labware Closure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01516
- Zoro # G5965452
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Galvanized Funnel (75-003)
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 1.0N, 30 mL (SA1625-A)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- BEL-ART Safety Vented Wash Bottle, Isopropanol, 16oz, 3/PK (248674)
- Qorpak Labware