Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 48-400, PK144
Mfr # GLC-01502
Zoro # G5913205
product price: $391.99
/pk 144, $2.72/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Screw Closure Size 48-400 mm
- Diameter 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01502
- Zoro # G5913205
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 4.02 in |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Tapping Screw (31UK47)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- UNITED SCIENTIFIC Right Angle Clamp W/Brass Thumb Screw, C (RCLBH1)
- Qorpak Labware