Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 33-400, PK120
Mfr # GLC-01325
Zoro # G5924091
original price:
$214.99
13% off
new price: $185.99
/pk 120, $1.55/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable No
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01325
- Zoro # G5924091
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Depth - Metric | 45 mm |
Labware Height - English | 4.41 in |
Screw Closure Size | 33-400 mm |
Diameter | 45 mm |
Labware Height - Metric | 112 mm |
Labware Width - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 45 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- UNITED SCIENTIFIC Plastic Test Tube Rack, In-Line (TTHP02)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- Qorpak Labware