Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 33-400, PK120
Mfr # GLC-01318
Zoro # G5961882
product price: $207.99
/pk 120, $1.73/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable No
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01318
- Zoro # G5961882
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Diameter | 45 mm |
Labware Height - English | 4.41 in |
Screw Closure Size | 33-400 mm |
Labware Depth - Metric | 45 mm |
Labware Width - Metric | 45 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 45 mm |
Mouth Size | Wide |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- CHEF N Chefn 6587463 Mortar & Pestle; White & Gray (6587463)
- Qorpak Labware