Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 24-410, PK48
Mfr # PLC-03404
Zoro # G5933785
product price: $59.79
/pk 48, $1.25/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 119mm
- Autoclavable No
- Closure Material Polypropylene
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03404
- Zoro # G5933785
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Screw Closure Size | 24-410 mm |
Diameter | 42 mm |
Labware Screw Closure Size | 24-410 mm |
Overall Height - Metric | 124 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 47 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 124 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Plastic Bottle, 125mL, Natural, PK48 (239528)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- PIPELINE PACKAGING Wide Mouth Glass Jar, 4 oz. (08-04-085-00001)
- Qorpak Bottles & Jars