Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 24-410, PK48
Mfr # PLC-03397
Zoro # G6029344
product price: $72.65
/pk 48, $1.51/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 119mm
- Autoclavable No
- Includes Closure Yes
- Bottle/Jar Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03397
- Zoro # G6029344
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 119mm |
Diameter | 42 mm |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.69 in |
Mouth Size | Narrow |
Overall Height - Metric | 124 mm |
Body Diameter - Metric | 47 mm |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 124 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-410 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- Qorpak Bottles & Jars