Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 22-400, PK24
Mfr # GLC-01939
Zoro # G5956316
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Screw Closure Size 22-400 mm
- Labware Nominal Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01939
- Zoro # G5956316
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Labware Height - English | 4.41 in |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- Qorpak Bottles & Jars