Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 22-400, PK24
Mfr # GLA-00890
Zoro # G6011862
product price: $34.89
/pk 24, $1.45/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Labware Basic Material Glass
- Labware Height - English 4.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00890
- Zoro # G6011862
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - English | 4.41 in |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- Qorpak Bottles & Jars