Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 22-400, PK160
Mfr # GLA-00810
Zoro # G5991614
product price: $142.99
/pk 128, $1.12/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable Yes
- Screw Closure Size 22-400 mm
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00810
- Zoro # G5991614
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Screw Closure Size | 22-400 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Diameter | 48 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 22 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ammonium Persulfate [APS], 10 G (A20500-10.0)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- Qorpak Labware