Shop All Bottles & Jars
Qorpak
Bottle, 4 oz, 20-410, PK559
Mfr # PLA-05756
Zoro # G6030385
product price: $341.99
/pk 559, $0.61/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 120mm
- Autoclavable No
- Bottle/Jar Shape Cylindrical
- Diameter 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-05756
- Zoro # G6030385
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 120mm |
Diameter | 41 mm |
Labware Height - Metric | 120 mm |
Screw Closure Size | 20-410 mm |
Labware Screw Closure Size | 20-410 mm |
Labware Height - English | 4.72 in |
Body Diameter - Metric | 41 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 120 mm |
Description
Bottle, Body Color Clear, Body Material PVC, Body Diameter - Metric 41 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 120 mm, Clarity Transparent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 20-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, 500mL, PK12 (GLC-02148)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- Qorpak Bottles & Jars