Shop All Bottles & Jars
Qorpak
Bottle, 33 oz, PK12
Mfr # GLC-02030
Zoro # G5885826
product price: $65.35
/pk 12, $5.45/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 oz.
- Height 102mm
- Autoclavable No
- Closure Material Phenolic
- Labware Capacity - Metric 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02030
- Zoro # G5885826
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 96 mm |
Screw Closure Size | 33-430 mm |
Labware Height - Metric | 217 mm |
Labware Screw Closure Size | 33-430 mm |
Labware Height - English | 8.54 in |
Mouth Size | Narrow |
Body Diameter - Metric | 96 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 217 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 96 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 217 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- SP SCIENCEWARE Wash Bottle, Std Spout, 8 oz, Write-On, PK3 (F11643-0238)
- Qorpak Labware