Shop All Bottles & Jars
Qorpak
Bottle, 32 Oz, Safety Coated, Glass, PK12
Mfr # GLC-07403
Zoro # G5917161
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 92mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07403
- Zoro # G5917161
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Height - Metric | 177 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 6.97 in |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 151 mm |
Minimum Screw Closure Size | 70 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 151 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- Qorpak Labware