Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK84
Mfr # PLC-03530
Zoro # G5943585
product price: $216.99
/pk 84, $2.58/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 164mm
- Autoclavable No
- Labware Basic Material Plastic
- Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03530
- Zoro # G5943585
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 164mm |
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 164 mm |
Labware Height - English | 6.46 in |
Diameter | 94 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Wide |
Overall Height - Metric | 164 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 94 mm, Body Material HDPE, Overall Height - Metric 164 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- BALDWIN FILTERS Coolant Test Strip Only, CTK5029-1 (CTK5029-1)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- Qorpak Labware