Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK84
Mfr # PLA-09469
Zoro # G5887332
product price: $166.99
/pk 84, $1.99/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 164mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 960 mL
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-09469
- Zoro # G5887332
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 164mm |
Labware Height - Metric | 164 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 6.46 in |
Diameter | 94 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 164 mm |
Mouth Size | Wide |
Body Diameter - Metric | 94 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 94 mm, Body Material HDPE, Overall Height - Metric 164 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- Qorpak Bottles & Jars