Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK72
Mfr # PLC-03535
Zoro # G6003496
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable No
- Labware Screw Closure Size 63-400 mm
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03535
- Zoro # G6003496
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Labware Height - English | 4.02 in |
Labware Height - Metric | 102 mm |
Diameter | 94 mm |
Mouth Size | Wide |
Overall Height - Metric | 177 mm |
Body Diameter - Metric | 92 mm |
Minimum Screw Closure Size | 63 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Ferroin Indicator (R-5003-2)
- SAFE-TEC Safetec Sanizide Plus Germicidal Solutio (34805)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- Qorpak Labware