Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK30
Mfr # GLC-06416
Zoro # G5911123
product price: $136.99
/pk 30, $4.57/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 84mm
- Autoclavable Yes
- Labware Clarity Colored
- Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06416
- Zoro # G5911123
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 84mm |
Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Labware Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Self-stirring Optical BOD Probe (OBOD)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- Qorpak Bottles & Jars