Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK30
Mfr # GLC-02270
Zoro # G5954112
product price: $267.99
/pk 30, $8.93/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 217mm
- Autoclavable No
- Labware Body Color Amber
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02270
- Zoro # G5954112
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Mouth Size | Narrow |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- Qorpak Bottles & Jars