Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK30
Mfr # GLC-02001
Zoro # G5871573
product price: $109.99
/pk 30, $3.67/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02001
- Zoro # G5871573
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 210 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Open End Wrench (201-118-010)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- GLOBE SCIENTIFIC Funnel, 65mm, Ps, PK100 (8302)
- UNITED SCIENTIFIC Led Array (LEDA01)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- Qorpak Labware