Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK128
Mfr # PLC-05774
Zoro # G6039853
product price: $190.99
/pk 84, $2.27/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 220mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Nominal Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-05774
- Zoro # G6039853
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 220mm |
Diameter | 81 mm |
Screw Closure Size | 28-410 mm |
Labware Screw Closure Size | 28-410 mm |
Labware Height - Metric | 220 mm |
Labware Height - English | 8.66 in |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 220 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 81 mm |
Description
Bottle, Body Color Clear, Body Material PVC, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 220 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- RPI Nutrient Broth, 500g (N15100-500.0)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- Qorpak Bottles & Jars