Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK12
Mfr # GLC-01837
Zoro # G6010006
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 199mm
- Autoclavable No
- Labware Closure Color White
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01837
- Zoro # G6010006
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - English | 6.97 in |
Diameter | 94 mm |
Labware Height - Metric | 177 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 180 mm |
Body Diameter - Metric | 93 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 93 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Aluminum Foil/Pulp, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- Qorpak Labware