Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK12
Mfr # GLC-01833
Zoro # G5074964
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 177mm
- Autoclavable No
- Pre-Cleaned None
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01833
- Zoro # G5074964
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 177mm |
Labware Height - English | 6.97 in |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 177 mm |
Diameter | 94 mm |
Mouth Size | Wide |
Overall Height - Metric | 180 mm |
Body Diameter - Metric | 93 mm |
Minimum Screw Closure Size | 70 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 93 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- IKA Ministar 40 Control (0025005078)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 32 oz, PK12 (GLC-02227)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- PIPELINE PACKAGING Honey PET Bottle, 8 oz. (04-10-034-00164)
- Qorpak Bottles & Jars