Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK12
Mfr # GLC-01732
Zoro # G5074912
product price: $73.95
/pk 12, $6.16/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 170mm
- Autoclavable No
- Labware Basic Material Glass
- Diameter 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01732
- Zoro # G5074912
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 170mm |
Diameter | 95 mm |
Labware Height - Metric | 170 mm |
Labware Height - English | 6.69 in |
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 170 mm |
Body Diameter - Metric | 95 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 950cc, PK72 (243672)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- Qorpak Bottles & Jars