Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK12
Mfr # GLA-00819
Zoro # G5947243
product price: $39.35
/pk 12, $3.28/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable Yes
- Labware Nominal Capacity - English 32 oz
- Labware Height - English 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00819
- Zoro # G5947243
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 210 mm |
Overall Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- Qorpak Labware