Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK106
Mfr # PLC-05582
Zoro # G5944811
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 225mm
- Autoclavable No
- Labware Closure Material Phenolic
- Labware Height - Metric 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-05582
- Zoro # G5944811
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 225mm |
Labware Height - Metric | 225 mm |
Labware Height - English | 8.86 in |
Screw Closure Size | 70-400 mm |
Diameter | 80 mm |
Labware Screw Closure Size | 70-400 mm |
Overall Height - Metric | 226 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Body Diameter - Metric | 80 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (6214-10)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- Qorpak Labware