Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, PK106
Mfr # PLC-03539
Zoro # G5912347
product price: $436.99
/pk 106, $4.12/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 217mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03539
- Zoro # G5912347
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - English | 8.86 in |
Labware Height - Metric | 225 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 80 mm |
Screw Closure Size | 70-400 mm |
Minimum Screw Closure Size | 70 mm |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 226 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- KEE SAFETY Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia. (15-8)
- Qorpak Bottles & Jars