Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 70-400, PK106
Mfr # PLC-03538
Zoro # G5927817
product price: $434.99
/pk 106, $4.10/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 225mm
- Autoclavable No
- Labware Clarity Translucent
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03538
- Zoro # G5927817
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 225mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 8.86 in |
Screw Closure Size | 70-400 mm |
Diameter | 80 mm |
Labware Height - Metric | 225 mm |
Mouth Size | Wide |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 226 mm |
Minimum Screw Closure Size | 70 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- HOPKINS Small Funnel 8Oz Gray (05007)
- RICCA CHEMICAL pH Test Strips, 0 to 14 pH, PK100 (R8880000-Each)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- Qorpak Bottles & Jars