Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 63-400, PK72
Mfr # PLA-03309
Zoro # G5919487
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable No
- Labware Body Color White
- Includes Closure No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03309
- Zoro # G5919487
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Diameter | 94 mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 63-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 92 mm |
Overall Height - Metric | 177 mm |
Minimum Screw Closure Size | 63 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 63-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- GLOBE SCIENTIFIC Bottle, 2000mL, Widemouth, Square, PK20 (600614)
- Qorpak Bottles & Jars