Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 58-400, PK24
Mfr # GLC-01387
Zoro # G5869945
product price: $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 202mm
- Autoclavable No
- Width 83mm
- Depth 83mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01387
- Zoro # G5869945
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 202mm |
Width | 83mm |
Depth | 83mm |
Labware Width - Metric | 83 mm |
Labware Depth - Metric | 83 mm |
Labware Height - English | 7.95 in |
Labware Height - Metric | 202 mm |
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 83 mm |
Body Diameter - Metric | 83 mm |
Minimum Screw Closure Size | 58 mm |
Mouth Size | Wide |
Overall Height - Metric | 202 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- KERN Precision balance 0.1 g 10000 g (PCD 10K0.1)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- Qorpak Labware