Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 58-400, PK12
Mfr # GLA-00836
Zoro # G5975846
product price: $54.19
/pk 12, $4.52/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 202mm
- Width 83mm
- Autoclavable Yes
- Depth 83mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00836
- Zoro # G5975846
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 202mm |
Width | 83mm |
Depth | 83mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - English | 7.95 in |
Labware Width - Metric | 83 mm |
Labware Depth - Metric | 83 mm |
Screw Closure Size | 58-400 mm |
Diameter | 83 mm |
Labware Height - Metric | 202 mm |
Overall Height - Metric | 202 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 58 mm |
Body Diameter - Metric | 83 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- TOLCO Tolco 3 qt. White Scoop (240103)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- WHATMAN Strips, Ph Range 0 To 14, Ph Indi, PK100 (10362000)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- Qorpak Bottles & Jars