Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 33-400, PK30
Mfr # GLC-02010
Zoro # G5883062
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Closure Material Phenolic
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02010
- Zoro # G5883062
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- Qorpak Labware