Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 33-400, PK12
Mfr # GLC-02018
Zoro # G5992944
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Nominal Capacity - English 32 oz
- Labware Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02018
- Zoro # G5992944
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Diameter | 94 mm |
Labware Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Meter, Chlorine (CL200)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- VEE GEE Soil Hydrometer, Specific Gravity, ASTM (67151H)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- Qorpak Bottles & Jars