Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 28-410, PK66
Mfr # PLC-05770
Zoro # G5867574
product price: $112.99
/pk 66, $1.71/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 241mm
- Autoclavable No
- Labware Closure Color White
- Labware Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-05770
- Zoro # G5867574
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 241mm |
Labware Height - Metric | 241 mm |
Diameter | 79 mm |
Screw Closure Size | 28-410 mm |
Labware Height - English | 9.49 in |
Labware Screw Closure Size | 28-410 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 241 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 241 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- Qorpak Bottles & Jars