Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 28-410, PK66
Mfr # PLA-05755
Zoro # G5900824
product price: $106.99
/pk 66, $1.62/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 241mm
- Autoclavable No
- Screw Closure Size 28-410 mm
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-05755
- Zoro # G5900824
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 241mm |
Screw Closure Size | 28-410 mm |
Labware Height - English | 9.49 in |
Labware Height - Metric | 241 mm |
Labware Screw Closure Size | 28-410 mm |
Diameter | 79 mm |
Overall Height - Metric | 241 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 79 mm |
Description
Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 241 mm, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- SANITAIRE Replacement Bristle Strips (52282A4)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- Qorpak Labware