Shop All Bottles & Jars
Qorpak
Bottle, 32 oz, 28-400, PK66
Mfr # PLA-03224
Zoro # G6031636
product price: $95.49
/pk 66, $1.45/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 238mm
- Autoclavable No
- Labware Screw Closure Size 28-400 mm
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03224
- Zoro # G6031636
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 238mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 9.37 in |
Labware Height - Metric | 238 mm |
Screw Closure Size | 28-400 mm |
Diameter | 79 mm |
Overall Height - Metric | 238 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 79 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 238 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- Qorpak Labware