Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK24
Mfr # GLC-02090
Zoro # G6008414
product price: $36.75
/pk 24, $1.53/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Diameter 37 mm
- Labware Height - English 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02090
- Zoro # G6008414
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 37 mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 37 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Minimum Screw Closure Size | 28 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- Qorpak Bottles & Jars