Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK24
Mfr # GLC-02089
Zoro # G6020707
product price: $28.99
/pk 24, $1.21/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Labware Body Color Amber
- Labware Height - English 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02089
- Zoro # G6020707
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Diameter | 37 mm |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 36 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- ILC Replacement for Hamamatsu L233-25nu (L233-25NU HAMAMATSU)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- Qorpak Labware