Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK24
Mfr # GLC-02085
Zoro # G5883254
product price: $37.15
/pk 24, $1.55/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Labware Closure Liner Design PolyCone
- Labware Capacity - Metric 30 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02085
- Zoro # G5883254
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 65 mm |
Diameter | 37 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 36 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- DIGI-SENSE Traceable Alarm Timer/Stopwatch with Cal (90225-38)
- LABNET Replacement Filter for Discovery Pipette (SP19454)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- Qorpak Labware