Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK24
Mfr # GLC-02083
Zoro # G5986775
product price: $50.89
/pk 24, $2.12/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Labware Closure Color Green
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02083
- Zoro # G5986775
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Diameter | 37 mm |
Body Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Flat Gasket, PK12 (J802600)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- Qorpak Bottles & Jars