Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK24
Mfr # GLC-02081
Zoro # G5075752
product price: $43.85
/pk 24, $1.83/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Closure Material Urea
- Bottle/Jar Shape Round
Product Information
- Brand Qorpak
- MFR # GLC-02081
- Zoro # G5075752
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Diameter | 37 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Labware Screw Closure Size | 28-400 mm |
Overall Height - Metric | 65 mm |
Mouth Size | Wide |
Body Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 28 mm |
Details
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- AZLON Bottle, 1000mL, 32 oz, Wide, PK12 (301645-0032)
- Qorpak Labware