Shop All Bottles & Jars
Qorpak
Bottle, 30mL, PK1650
Mfr # PLC-03555
Zoro # G9879737
product price: $898.99
/pk 1650, $0.54/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 30 mL
- Labware Capacity - English 1 oz
- Capacity 30ml
- Mouth Wide
- Height 54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03555
- Zoro # G9879737
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 54mm |
Labware Height - English | 2.13 in |
Labware Screw Closure Size | 28-400 mm |
Diameter | 37 mm |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 54 mm |
Body Diameter - Metric | 37 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 54 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 54 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- Qorpak Labware