Shop All Bottles & Jars
Qorpak
Bottle, 30mL, 28-400, PK432
Mfr # GLC-05997
Zoro # G6005754
product price: $665.99
/pk 432, $1.54/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Labware Closure Color Green
- Labware Closure Material Thermoset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05997
- Zoro # G6005754
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Height - Metric | 65 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Diameter | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 36 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J878)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- Qorpak Labware