Shop All Bottles & Jars
Qorpak
Bottle, 30mL, 28-400, PK432
Mfr # GLC-02084
Zoro # G5959091
product price: $570.99
/pk 432, $1.32/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable No
- Labware Closure Material Phenolic
- Screw Closure Size 28-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02084
- Zoro # G5959091
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 37 mm |
Labware Height - English | 2.56 in |
Labware Height - Metric | 65 mm |
Body Diameter - Metric | 36 mm |
Overall Height - Metric | 65 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- Qorpak Bottles & Jars