Shop All Bottles & Jars
Qorpak
Bottle, 30mL, 28-400, PK432
Mfr # GLA-00912
Zoro # G6019027
product price: $272.99
/pk 432, $0.63/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00912
- Zoro # G6019027
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Height - Metric | 65 mm |
Diameter | 36 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 28 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- LAB SAFETY SUPPLY 1000mL Solution Bottle, Sterile, PK24 (11L845)
- Qorpak Bottles & Jars