Shop All Bottles & Jars
Qorpak
Bottle, 30mL, 28-400, PK24
Mfr # GLA-00913
Zoro # G5993671
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 65mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Labware Nominal Capacity - Metric 30 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00913
- Zoro # G5993671
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 65 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 2.56 in |
Diameter | 36 mm |
Mouth Size | Wide |
Body Diameter - Metric | 36 mm |
Overall Height - Metric | 65 mm |
Minimum Screw Closure Size | 28 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 250mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100250)
- Qorpak Bottles & Jars