Shop All Bottles & Jars
Qorpak
Bottle, 300mL, PK96
Mfr # GLC-06063
Zoro # G5890507
product price: $354.99
/pk 96, $3.70/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 126mm
- Autoclavable No
- Labware Height - Metric 126 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06063
- Zoro # G5890507
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 126mm |
Labware Height - Metric | 126 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 68 mm |
Labware Height - English | 4.96 in |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 126 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 126 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- LAB SAFETY SUPPLY Pipette Transfer, 4mL, PK500 (21F231)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- Qorpak Bottles & Jars