Shop All Bottles & Jars
Qorpak
Bottle, 300mL, PK96
Mfr # GLC-05923
Zoro # G5904972
product price: $203.99
/pk 96, $2.12/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 161mm
- Autoclavable No
- Labware Nominal Capacity - Metric 300 mL
- Screw Closure Size 53-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05923
- Zoro # G5904972
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 161mm |
Screw Closure Size | 53-400 mm |
Diameter | 68 mm |
Labware Height - English | 4.96 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 126 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 126 mm |
Body Diameter - Metric | 68 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 126 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- TRICORBRAUN 8 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (024883)
- Qorpak Labware