Shop All Bottles & Jars
Qorpak
Bottle, 300mL, 53-400, PK96
Mfr # GLA-00922
Zoro # G5962022
product price: $164.99
/pk 96, $1.72/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 126mm
- Autoclavable Yes
- Labware Height - Metric 126 mm
- Labware Nominal Capacity - Metric 300 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00922
- Zoro # G5962022
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 126mm |
Labware Height - Metric | 126 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 68 mm |
Labware Height - English | 4.96 in |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 68 mm |
Overall Height - Metric | 126 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 126 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #7 1/2, PK 13 (RST7A-S)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- BASCO No Tilt Funnel - Screw In (WF007)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 25mL, Min 2.5 mL-Max 25 mL (GBTD-R-25)
- Qorpak Labware