Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK48
Mfr # PLC-03583
Zoro # G5957865
product price: $150.99
/pk 48, $3.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 220mm
- Autoclavable No
- Mouth Wide
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03583
- Zoro # G5957865
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 220mm |
Diameter | 67 mm |
Labware Height - Metric | 102 mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 4.02 in |
Mouth Size | Wide |
Body Diameter - Metric | 67 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 102 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Glass, Clear, PK6 (5YHY2)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- Qorpak Labware