Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK48
Mfr # PLC-03578
Zoro # G5879203
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 102mm
- Autoclavable No
- Labware Nominal Capacity - English 8.5 oz
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03578
- Zoro # G5879203
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 67 mm |
Labware Height - Metric | 102 mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 4.02 in |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Body Diameter - Metric | 67 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- Qorpak Bottles & Jars