Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK364
Mfr # PLC-03577
Zoro # G2161629
product price: $439.99
/pk 364, $1.21/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 102mm
- Autoclavable No
- Labware Nominal Capacity - English 8.5 oz
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03577
- Zoro # G2161629
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 102 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 4.02 in |
Diameter | 67 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Body Diameter - Metric | 67 mm |
Minimum Screw Closure Size | 53 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- Qorpak Bottles & Jars